
Nylon Insert Lock Nut, 1-3/4"-5, Steel, Grade C, Plain, 10 PK
Mfr # 181951-BR-10
Zoro # G406327937
product price: $367.99
/pk 10, $36.80/ea
Free Shipping & Returns
Key Features
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
181951-BR-10
Zoro #
G406327937
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-3/4"-5
Details
Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
System of Measurement
Inch
Locknut Series
NU
Description
1 3/4"-5 Nylon Insert Locknut Heavy /Grade C Steel/Plain Heavy Hex, Full Height, 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.