Nylon Insert Lock Nut, 1-3/8"-6, Steel, Grade A, Zinc Plated, 10 PK

  • Mfr # 711872-PR-10

  • Zoro # G006329652


product price:  $246.99
/pk 10, $24.70/ea
Free Shipping & Returns

Key Features

Thread Size
1-3/8"-6
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
711872-PR-10
Zoro #
G006329652
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/8"-6
Hex Width
1.973 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NE

Description

1 3/8"-6 Nylon Insert Locknut Standard /Grade A Steel/Zinc Plated Light Hex, Full Height, 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.