
Nylon Insert Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 25 PK
Mfr # 450053-PR-25
Zoro # G906327826
product price:Â $512.99
/pk 25, $20.52/ea
Free Shipping & Returns
Key Features
Thread Size
1"-8
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
450053-PR-25
Zoro #
G906327826
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1"-8
Hex Width
1-7/16 in
Details
Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NU
Description
1"-8 Nylon Insert Locknut Heavy /Grade A Steel/Zinc Plated Heavy Hex, Full Height, 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.