Nylon Insert Lock Nut, 1"-8, Steel, Zinc Plated, 25 PK

  • Mfr # NB305456P-25

  • Zoro # G306331652


product price:  $310.99
/pk 25, $12.44/ea
Free Shipping & Returns

Key Features

Thread Size
1"-8
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB305456P-25
Zoro #
G306331652
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Hex Width
1-7/16 in

Details

Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NTU

Description

1-8 Heavy Hex/NTU Thin Nylon Insert Locknut/Steel/Zinc , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.