
Nylon Insert Lock Nut, #10-24, Steel, Zinc Plated, 4000 PK
Mfr # 790051
Zoro # G806331671
product price:Â $498.99
/pk 4000, $0.12/ea
Free Shipping & Returns
Key Features
Thread Size
#10-24
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
790051
Zoro #
G806331671
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Hex Width
3/8 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Corrugated Tubing Fitting Color
Silver
Locknut Series
NTM
Description
10-24 Light Hex/Thin/NTM Nylon Insert Locknuts/Steel/Zinc , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.