Nylon Insert Lock Nut, #10-32, 316 Stainless Steel, Not Graded, 100 PK

  • Mfr # 518756-PR-100

  • Zoro # G606329830


product price:  $58.59
/pk 100, $0.59/ea

Key Features

Thread Size
#10-32
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518756-PR-100
Zoro #
G606329830
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Hex Width
3/8 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Locknut Series
NTM

Description

#10-32 Nylon Insert Locknut Standard /316 Stainless Steel Light Hex, Full Height, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.