Nylon Insert Lock Nut, 1/2"-13, Steel, Black Zinc, 300 PK

  • Mfr # 559961

  • Zoro # G606329700


product price:  $256.99
/pk 300, $0.86/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Black Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559961
Zoro #
G606329700
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Hex Width
3/4 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Locknut Series
NE

Description

1/2-13 Light Hex Standard/NE Nylon Insert Locknuts/Steel/Black Zinc , 300PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.