Nylon Insert Lock Nut, 1/2"-20, Steel, Yellow Zinc, 800 PK

  • Mfr # 301413

  • Zoro # G606328055


product price:  $527.99
/pk 800, $0.66/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-20
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Yellow Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301413
Zoro #
G606328055
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-20
Hex Width
3/4 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Yellow Zinc
System of Measurement
Inch
Locknut Series
NTE

Description

1/2-20 Light Hex/Thin/NTE Nylon Insert Locknuts/Steel/Zinc Yellow , 800PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.