
Nylon Insert Lock Nut, #12-28, 18-8 Stainless Steel, Not Graded, 5000 PK
Mfr # 884272-BR-5000
Zoro # G806331664
product price:Â $1,167.99
/pk 5000, $0.23/ea
Free Shipping & Returns
Key Features
Thread Size
#12-28
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
884272-BR-5000
Zoro #
G806331664
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#12-28
Hex Width
7/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Locknut Series
NTM
Description
#12-28 Nylon Insert Locknut Standard /18-8 Stainless Steel Light Hex, Full Height, 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.