Nylon Insert Lock Nut, #12-28, 316 Stainless Steel, Not Graded, 5000 PK

  • Mfr # NB311056B-5000

  • Zoro # G206331554


product price:  $2,397.99
/pk 5000, $0.48/ea
Free Shipping & Returns

Key Features

Thread Size
#12-28
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB311056B-5000
Zoro #
G206331554
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#12-28
Hex Width
7/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Locknut Series
NTM

Description

12-28 Light Hex/Thin/NTM Nylon Insert Locknuts/316 Stainless Steel , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.