
Nylon Insert Lock Nut, 1/4"-28, Steel, Zinc Plated, 3500 PK
Mfr # NB305178B-3500
Zoro # G306331911
product price:Â $259.99
/pk 3500, $0.07/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-28
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NB305178B-3500
Zoro #
G306331911
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-28
Hex Width
7/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NE
Description
1/4-28 Light Hex Standard/NE Nylon Insert Locknuts/Steel/Zinc Quantity: 3500 pcs), 3500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.