
Nylon Insert Lock Nut, 2-1/2"-4, Steel, Grade C, Plain, 4 PK
Mfr # 403632-BR-4
Zoro # G706327705
product price: $512.99
/pk 4, $128.25/ea
Free Shipping & Returns
Key Features
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403632-BR-4
Zoro #
G706327705
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
2-1/2"-4
Details
Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
System of Measurement
Inch
Locknut Series
NU
Description
2 1/2"-4 Nylon Insert Locknut Heavy /Grade C Steel/Plain Heavy Hex, Full Height, 4PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.