Nylon Insert Lock Nut, 2"-4.5, Steel, Grade A, Zinc Plated, 20 PK

  • Mfr # 275763-BR-20

  • Zoro # G506327554


product price:  $837.99
/pk 20, $41.90/ea
Free Shipping & Returns

Key Features

Thread Size
2"-4.5
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
275763-BR-20
Zoro #
G506327554
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
2"-4.5
Hex Width
1/4 in

Details

Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NTU

Description

2"-4 1/2 Nylon Insert Locknut Heavy /Grade A Steel/Zinc Plated Heavy Hex, Thin Height, 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.