Nylon Insert Lock Nut, 2"-4.5, Steel, Grade A, Zinc Plated, 5 PK

  • Mfr # 499455-PR-5

  • Zoro # G506330035


product price:  $500.99
/pk 5, $100.20/ea
Free Shipping & Returns

Key Features

Thread Size
2"-4.5
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499455-PR-5
Zoro #
G506330035
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
2"-4.5
Hex Width
1/4 in

Details

Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NU

Description

2"-4 1/2 Nylon Insert Locknut Heavy /Grade A Steel/Zinc Plated Heavy Hex, Full Height, 5PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.