Nylon Insert Lock Nut, #2-56, Steel, Black Zinc, 4000 PK

  • Mfr # 642249

  • Zoro # G406329702


product price:  $894.99
/pk 4000, $0.22/ea
Free Shipping & Returns

Key Features

Thread Size
#2-56
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Black Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
642249
Zoro #
G406329702
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-56
Hex Width
1/4 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Locknut Series
NTM

Description

2-56 Light Hex/Thin/NTM Nylon Insert Locknuts/Steel/Black Zinc , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.