
Nylon Insert Lock Nut, #2-56, Steel, Zinc Plated, 5000 PK
Mfr # NB305002B-5000
Zoro # G406331941
product price:Â $412.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Thread Size
#2-56
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB305002B-5000
Zoro #
G406331941
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#2-56
Hex Width
1/4 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
2-56 Light Hex Standard/NM Nylon Insert Locknuts/Steel/Zinc , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.