
Nylon Insert Lock Nut, #3-48, Steel, Grade A, Zinc Plated, 100 PK
Mfr # 949054-PR-100
Zoro # G606331659
product price:Â $48.15
/pk 100, $0.48/eaKey Features
Thread Size
#3-48
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
949054-PR-100
Zoro #
G606331659
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#3-48
Hex Width
1/4 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NTM
Description
#3-48 Nylon Insert Locknut Standard /Grade A Steel/Zinc Plated Light Hex, Full Height, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.