
Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 2500 PK
Mfr # 237998-BR-2500
Zoro # G006327535
product price:Â $1,514.99
/pk 2500, $0.61/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-24
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237998-BR-2500
Zoro #
G006327535
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-24
Hex Width
9/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Locknut Series
NE
Description
3/8"-24 Nylon Insert Locknut Standard /18-8 Stainless Steel Light Hex, Full Height, 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.