Nylon Insert Lock Nut, 3/8"-24, 316 Stainless Steel, Not Graded, 2500 PK

  • Mfr # 190239-BR-2500

  • Zoro # G306327778


product price:  $2,172.99
/pk 2500, $0.87/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-24
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190239-BR-2500
Zoro #
G306327778
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-24
Hex Width
9/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Locknut Series
NE

Description

3/8"-24 Nylon Insert Locknut Standard /316 Stainless Steel Light Hex, Full Height, 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.