Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK

  • Mfr # 703193-PR-100

  • Zoro # G606329656


product price:  $90.15
/pk 100, $0.90/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
703193-PR-100
Zoro #
G606329656
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Hex Width
1/2 in

Details

Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Corrugated Tubing Fitting Color
Silver
Locknut Series
NU

Description

5/16"-18 Nylon Insert Locknut Heavy /Grade A Steel/Zinc Plated Heavy Hex, Full Height, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.