Nylon Insert Lock Nut, 5/16"-24, 316 Stainless Steel, Not Graded, 3000 PK

  • Mfr # NB311119B-3000

  • Zoro # G606331956


product price:  $1,496.99
/pk 3000, $0.50/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-24
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB311119B-3000
Zoro #
G606331956
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-24
Hex Width
1/2 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Locknut Series
NTE

Description

5/16-24 Light Hex/Thin/NTE Nylon Insert Locknuts/316 Stainless Steel , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.