Nylon Insert Lock Nut, 5/8"-18, 316 Stainless Steel, Not Graded, 50 PK

  • Mfr # 137571-PR-50

  • Zoro # G606328017


product price:  $296.99
/pk 50, $5.94/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-18
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137571-PR-50
Zoro #
G606328017
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-18
Hex Width
15/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Locknut Series
NE

Description

5/8"-18 Nylon Insert Locknut Standard /316 Stainless Steel Light Hex, Full Height, 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.