
Nylon Insert Lock Nut, 7/16"-14, Steel, Zinc Plated, 800 PK
Mfr # 848014
Zoro # G906331960
product price:Â $287.99
/pk 800, $0.36/ea
Free Shipping & Returns
Key Features
Thread Size
7/16"-14
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
848014
Zoro #
G906331960
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/16"-14
Hex Width
5/8 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NTE
Description
7/16-14 Light Hex/Thin/NTE Nylon Insert Locknuts/Steel/Zinc , 800PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.