
Nylon Insert Lock Nut, 7/16"-20, Steel, Zinc Plated, 2000 PK
Mfr # NB305184B-2000
Zoro # G806331794
product price:Â $378.99
/pk 2000, $0.19/ea
Free Shipping & Returns
Key Features
Thread Size
7/16"-20
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB305184B-2000
Zoro #
G806331794
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/16"-20
Hex Width
5/8 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NE
Description
7/16-20 Light Hex Standard/NE Nylon Insert Locknuts/Steel/Zinc Quantity: 2000 pcs), 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.