
Nylon Insert Lock Nut, 7/8"-14, 316 Stainless Steel, Not Graded, 25 PK
Mfr # 674329-PR-25
Zoro # G206329674
product price:Â $471.99
/pk 25, $18.88/ea
Free Shipping & Returns
Key Features
Thread Size
7/8"-14
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
674329-PR-25
Zoro #
G206329674
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/8"-14
Hex Width
1-1/4 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Corrugated Tubing Fitting Color
Silver
Locknut Series
NE
Description
7/8"-14 Nylon Insert Locknut Standard /316 Stainless Steel Light Hex, Full Height, 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.