Nylon Insert Lock Nut, 7/8"-14, Steel, Grade A, Zinc Plated, 250 PK

  • Mfr # 676422-BR-250

  • Zoro # G606329601


product price:  $597.99
/pk 250, $2.39/ea
Free Shipping & Returns

Key Features

Thread Size
7/8"-14
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
676422-BR-250
Zoro #
G606329601
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-14
Hex Width
1-1/4 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NE

Description

7/8"-14 Nylon Insert Locknut Standard /Grade A Steel/Zinc Plated Light Hex, Full Height, 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.