Shop NEWPORT FASTENERS
See all product information
Create Account
Nylon Insert Lock Nut, 7/8"-14, Steel, Zinc Plated, 25 PK
- Mfr # NB305203P-25
- Zoro # G106331777
product price:Â
$
161.99
/pk of 25, $6.48/ea
Free Shipping & Returns
Key Features
Thread Size
7/8"-14
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NB305203P-25
- Zoro #
- G106331777
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 7/8"-14
- Hex Width
- 1-1/4 in
Details
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Lock Type
- Nylon Insert
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Locknut Series
- NE
Description
7/8-14 Light Hex Standard/NE Nylon Insert Locknuts/Steel/Zinc Quantity: 25 pcs), 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.