
Nylon Insert Lock Nut, 7/8"-14, Steel, Zinc Plated, 250 PK
Mfr # NB305316B-250
Zoro # G306331805
product price:Â $620.99
/pk 250, $2.48/ea
Free Shipping & Returns
Key Features
Thread Size
7/8"-14
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NB305316B-250
Zoro #
G306331805
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/8"-14
Hex Width
1-1/4 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NTE
Description
7/8-14 Light Hex/Thin/NTE Nylon Insert Locknuts/Steel/Zinc , 250PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.