
Nylon Insert Lock Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, 250 PK
Mfr # 519678-BR-250
Zoro # G406329795
product price:Â $2,348.99
/pk 250, $9.40/ea
Free Shipping & Returns
Key Features
Thread Size
7/8"-9
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
519678-BR-250
Zoro #
G406329795
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/8"-9
Hex Width
1-1/4 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Locknut Series
NE
Description
7/8"-9 Nylon Insert Locknut Standard /18-8 Stainless Steel Light Hex, Full Height, 250PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.