Nylon Insert Lock Nut, 7/8"-9, Steel, Zinc Plated, 50 PK

  • Mfr # 604206

  • Zoro # G606329502


product price:  $183.99
/pk 50, $3.68/ea
Free Shipping & Returns

Key Features

Thread Size
7/8"-9
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
604206
Zoro #
G606329502
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-9
Hex Width
1-1/4 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NE

Description

7/8-9 Light Hex Standard/NE Nylon Insert Locknuts/Steel/Zinc , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.