
Nylon Insert Lock Nut, #8-36, 316 Stainless Steel, Not Graded, 100 PK
Mfr # 791782-PR-100
Zoro # G306329666
product price:Â $33.75
/pk 100, $0.34/eaKey Features
Thread Size
#8-36
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
791782-PR-100
Zoro #
G306329666
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-36
Hex Width
11/32 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Locknut Series
NM
Description
#8-36 Nylon Insert Locknut Standard /316 Stainless Steel Light Hex, Full Height, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.