
Nylon Insert Lock Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, 750 PK
Mfr # 451005-BR-750
Zoro # G406327722
product price:Â $1,656.99
/pk 750, $2.21/ea
Free Shipping & Returns
Key Features
Thread Size
9/16"-18
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
451005-BR-750
Zoro #
G406327722
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
9/16"-18
Hex Width
7/8 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Locknut Series
NE
Description
9/16"-18 Nylon Insert Locknut Standard /18-8 Stainless Steel Light Hex, Full Height, 750PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.