Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 2500 PK

  • Mfr # 299422-BR-2500

  • Zoro # G006327948


product price:  $895.99
/pk 2500, $0.36/ea
Free Shipping & Returns

Key Features

Thread Size
M10-1.50
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
299422-BR-2500
Zoro #
G006327948
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Hex Width
16.73 mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 985
System of Measurement
Metric

Description

M10-1.50 Nylon Insert Locknut DIN 985/Metric Class 10 Steel/Zinc Plated , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.