Shop NEWPORT FASTENERS
See all product information
Create Account
Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 750 PK
- Mfr # 420424
- Zoro # G706353186
product price:Â
$
496.99
/pk of 750, $0.66/ea
Free Shipping & Returns
Key Features
Hex Type
Flange Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420424
- Zoro #
- G706353186
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Lock Nut
- Hex Type
- Flange Hex
- Lock Type
- Nylon Insert
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Plated
- Standards
- DIN 6926
- System of Measurement
- Metric
Dimensions
- Thread Size
- M10-1.50
- Hex Width
- 16.73 mm
Description
M10-1.5 Flange Style Nylon Insert Locknuts/Class 8/Zinc/DIN6926 , 750PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.