Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 1000 PK

  • Mfr # NB312400B-1000

  • Zoro # G006331822


product price:  $454.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

Thread Size
M12-1.75
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB312400B-1000
Zoro #
G006331822
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75
Hex Width
18.67 mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 985
System of Measurement
Metric
Corrugated Tubing Fitting Color
Silver

Description

M12-1.75 Nylon Insert Locknuts/Metric Class 10 Steel/Zinc/DIN 985 , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.