Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 1000 PK

  • Mfr # 713074-BR-1000

  • Zoro # G006330108


product price:  $342.99
/pk 1000, $0.34/ea
Free Shipping & Returns

Key Features

Thread Size
M12-1.75
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713074-BR-1000
Zoro #
G006330108
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75
Hex Width
18.67 mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 985
System of Measurement
Metric

Description

M12-1.75 Nylon Insert Locknut DIN 985/Metric Class 8 Steel/Zinc Plated , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.