
Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 300 PK
Mfr # 519157
Zoro # G606329939
product price:Â $192.99
/pk 300, $0.64/ea
Free Shipping & Returns
Key Features
Thread Size
M12-1.75
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
519157
Zoro #
G606329939
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M12-1.75
Hex Width
18.67 mm
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 985
System of Measurement
Metric
Corrugated Tubing Fitting Color
Silver
Description
M12-1.75 Nylon Insert Locknuts/Steel/Zinc/DIN985 , 300PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.