Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 200 PK

  • Mfr # 315661

  • Zoro # G506353171


product price:  $189.99
/pk 200, $0.95/ea
Free Shipping & Returns

Key Features

Thread Size
M14-2.00
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315661
Zoro #
G506353171
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M14-2.00
Hex Width
21.67 mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 985
System of Measurement
Metric

Description

M14-2.0 Nylon Insert Locknuts/Steel/Zinc/DIN985 , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.