Nylon Insert Lock Nut, M3-0.50, Steel, Class 8, Zinc Plated, 5000 PK

  • Mfr # 118752-BR-5000

  • Zoro # G206327632


product price:  $186.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Thread Size
M3-0.50
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118752-BR-5000
Zoro #
G206327632
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.50
Hex Width
5.32 mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 985
System of Measurement
Metric

Description

M3-0.50 Nylon Insert Locknut DIN 985/Metric Class 8 Steel/Zinc Plated , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.