Nylon Insert Lock Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, 4000 PK

  • Mfr # 568897

  • Zoro # G306330006


product price:  $488.99
/pk 4000, $0.12/ea
Free Shipping & Returns

Key Features

Hex Type
Flange Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
6.78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568897
Zoro #
G306330006
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.70
Hex Width
6.78 mm

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 6926
System of Measurement
Metric

Description

M4-0.7 Flange Style Nylon Insert Locknut/18-8 Stainless Steel/DIN 6926 , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.