Nylon Insert Lock Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, 4000 PK

  • Mfr # 931263

  • Zoro # G006331792


product price:  $555.99
/pk 4000, $0.14/ea
Free Shipping & Returns

Key Features

Hex Type
Flange Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
7.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931263
Zoro #
G006331792
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Hex Width
7.78 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 6926
System of Measurement
Metric
Corrugated Tubing Fitting Color
Silver

Description

M5-0.8 Flange Style Nylon Insert Locknut/18-8 Stainless Steel/DIN 6926 , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.