Nylon Insert Lock Nut, M6-1.00, 316 Stainless Steel, Not Graded, 2500 PK

  • Mfr # 295553

  • Zoro # G306328027


product price:  $1,227.99
/pk 2500, $0.49/ea
Free Shipping & Returns

Key Features

Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
9.78 in
Standards
DIN 985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
295553
Zoro #
G306328027
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Hex Width
9.78 in

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 985
System of Measurement
Metric

Description

M6-1.0 Nylon Insert Locknuts/316 Stainless Steel/DIN985 , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.