Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Insert Lock Nut, M6-1.00, Steel, Black Oxide, 1500 PK

  • Mfr # 711171

  • Zoro # G706329587


product price: $293.99
/pk 1500, $0.20/ea
Free Shipping & Returns

Key Features

Thread Size
M6-1.00
Lock Type
Nylon Insert
Material
Steel
Finish
Black Oxide
Standards
DIN 985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711171
Zoro #
G706329587
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Finish
Black Oxide
Standards
DIN 985
System of Measurement
Metric

Description

M6-1.0 Nylon Insert Locknuts/Steel/Black Oxide/DIN985 , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.