Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, 100 PK

  • Mfr # 970135-PR-100

  • Zoro # G006331952


product price:  $69.99
/pk 100, $0.70/ea

Key Features

Lock Type
Nylon Insert
Material
A4 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
12.73 mm
Standards
DIN 985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
970135-PR-100
Zoro #
G006331952
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Hex Width
12.73 mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
A4 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 985
System of Measurement
Metric

Description

M8-1.25 Nylon Insert Locknut DIN 985/A4-80 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.