Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 100 PK
- Mfr # 292001-PR-100
- Zoro # G306327549
product price:Â
$
44.55
/pk of 100, $0.45/ea
Key Features
Thread Size
M8-1.25
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 292001-PR-100
- Zoro #
- G306327549
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M8-1.25
- Hex Width
- 12.73 mm
Details
- Item
- Lock Nut
- Lock Type
- Nylon Insert
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Zinc Plated
- Standards
- DIN 985
- System of Measurement
- Metric
Description
M8-1.25 Nylon Insert Locknut DIN 985/Metric Class 10 Steel/Zinc Plated , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.