
Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 3000 PK
Mfr # 313953-BR-3000
Zoro # G806327841
product price:Â $338.99
/pk 3000, $0.11/ea
Free Shipping & Returns
Key Features
Thread Size
M8-1.25
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313953-BR-3000
Zoro #
G806327841
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M8-1.25
Hex Width
12.73 mm
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 985
System of Measurement
Metric
Description
M8-1.25 Nylon Insert Locknut DIN 985/Metric Class 8 Steel/Zinc Plated , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.