
Nylon Patch Set Screws Cup Point, 10-24 x 5/8", NI CU, 18-8, Hex Socket Drive , 100PK
Mfr # 984193-100
Zoro # G406335512
product price:Â $216.99
/pk 100, $2.17/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#10-24
Overall Length
5/8 in
Material
Nickel Copper
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
984193-100
Zoro #
G406335512
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Overall Length
5/8 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
Nickel Copper
Item
Set Screw
Point Type
Cup
Description
Nylon Patch Set Screws Cup Point, 10-24 x 5/8", NI CU, 18-8, Hex Socket Drive , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.