
Nylon Patch Socket Set Screw Flat Point, 3/8-24 x 1/2", Alloy Steel, Black Oxide, 1000PK
Mfr # 448930-1000
Zoro # G606317639
product price:Â $1,047.99
/pk 1000, $1.05/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
3/8"-24
Overall Length
1/2 in
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
448930-1000
Zoro #
G606317639
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-24
Overall Length
1/2 in
Details
System of Measurement
Inch
Drive Type
Torx
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Flat
Description
Nylon Patch Socket Set Screw Flat Point, 3/8-24 x 1/2", Alloy Steel, Black Oxide, 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.