Nylon Patch Socket Set Screws Cup Point, 1-8 x 2", Alloy Steel, Black Oxide, Hex Socket , 25PK

  • Mfr # 829670-25

  • Zoro # G306334189


product price:  $1,097.99
/pk 25, $43.92/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
1"-8
Overall Length
2 in
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829670-25
Zoro #
G306334189
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Overall Length
2 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Cup

Description

Nylon Patch Socket Set Screws Cup Point, 1-8 x 2", Alloy Steel, Black Oxide, Hex Socket , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.