Nylon Patch Socket Set Screws Cup Point, 5/16-18 x 1 3/4", Alloy Steel, Black Oxide, 100PK

  • Mfr # 148239-100

  • Zoro # G606308187


product price:  $215.99
/pk 100, $2.16/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
5/16"-18
Overall Length
1-3/4 in
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148239-100
Zoro #
G606308187
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Overall Length
1-3/4 in

Details

System of Measurement
Inch
Drive Type
Torx
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Cup

Description

Nylon Patch Socket Set Screws Cup Point, 5/16-18 x 1 3/4", Alloy Steel, Black Oxide, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products